Beli wheel chairs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sowell Wheel Chair
    Mulai

    Rp2.099.900

    Sowell Wheel Chair
    Deskripsi:
    WHEEL CHAIRFirst choice for your walking aid, life for thousands stepsKEMENKES RI AKL No: 11402125570
  2. OneMed Wheelchair (Kursi Roda Medis)
    Mulai

    Rp1.399.900

    OneMed Wheelchair (Kursi Roda Medis)
    Deskripsi:
    Kursi roda ekonomis bahan chromed steel pada bagian pijakan kaki dan rangka sandaran tangan, serta dapat diberi tiang infus. (warna rangka: silver metalic chromed) Berat maksimal pengguna: 100 kg Lebar tempat duduk: 46 cm Dimensi 94 x 23 x 89 cm Satuan: unit NOMOR IZIN EDAR: AKD 11402900186
  3. monotaro Wheelchair tires
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Wheelchair tires
    Deskripsi:
    The tire width is 37 mm and the inner diameter is 501 mm. The gray tire is less likely to stain floors, making it suitable for use in hospitals, nursing homes, and at home.For wheelchairs*Tube not included. Tires only. *Do not use for anything other than its intended purpose. *Please do not ride while the adjustment is faulty. *If it is difficult to adjust by yourself, please have it inspected by a specialty store or a safety mechanic. *The white print on the product is not the number of inches of the tire. Please check the stamp on the tire for the number of inches. * Please entrust the disposal after use to a specialized waste disposal company licensed by the prefectural governor.
    atribut:
    • Color: Gray
    • Width (mm): 37
  4. OneMed Comfort Wheelchair (Kursi Roda)
    Mulai

    Rp1.999.900

  5. Yuwell Kursi Roda Elektrik
    Mulai

    Rp17.999.900

    Yuwell Kursi Roda Elektrik
    Deskripsi:
    Kursi Roda Electric D130H Yuwell merupakan kursi roda elektrik dengan gerakan yang nyaman, desain ergonomis, lengan yang dapat diperluas. Dan juga kursi roda elektrik yang kuat, motor dengan energi yang efisien, cepat dan stabil dilengkapi rem elektromagnetik, kunci rem.Kursi Roda Electric D130H juga dapat dilipat dan bebass dibawa kemana-mana.
    atribut:
    • Battery: litium DC 24V X 18 AH
    • Voltage (V): 220
    • Speed Setting (km/hour): 0-6
    • Load Capacity (kg): Max. 100
    • Endurance Milieage (km): ≥20
    • Obstacle Clearance Height (mm): > 40
    • Front Wheel Diameter (inch): 8
    • Gradeability: >6
    • Horizontal Brake Performance (m): <1.5
    • Minimum Turning Radius (m): 1.2
    • Overal Height (cm): 104
    • Overall Width (cm): 68
    • Power Consumption (kW): 2.5 (h/100km)
    • Rear Wheel (inch): 22
    • Seat Height (cm): 44
    • Seat Width (cm): 43
    • Static Stabillity: >9
  6. RS PRO Timbangan (Timbangan Platform)
    Mulai

    Rp2.199.900

    RS PRO Timbangan (Timbangan Platform)
    Deskripsi:
    RS PRO Jewellery Digital ScalesThe pocket/jewellery digital scales From RS Pro provide weighing options in grams (g), carats (ct) and grains (gn). The scales are a handy, compact size making them easy to carry around for when you need them. RS PRO pocket scales are ideal for weighing small objects like jewellery. These scales feature 4 buttons and a screen display. The keys enable you to switch between units of measure at any point. A clear plastic cover protects the scales from potential knocks and dust.Options include:111-3668 - 20g weight capacity, 0.001 gNoteRequires 4 x AA batteriesTypical Applications:Weighing scales or scales are devices that can measure the weight of an item placed on it. They are precise measurement instruments that can be used to measure a range of items within different applications and environments, as long as it’s within the weighing capacity. Weighing scales can range in design from being ultra-compact and portable, easy to transport and store away, especially for weighing smaller items on the go, or can be larger and a more permanent fixture within the area it is being used it, generally for weighing larger, heavier items. Weighing scales are incredibly versatile and easy to use, which is why they can be most commonly found in:Schools or universitiesLaboratories or research facilitiesShopsAt homeManufacturing and industrial environments like factories, warehouses and moreThese portable pocket digital scales are ideal for weighing small items such as jewellery.
    atribut:
    • Maximum Operating Temperature (°C): 40
    • Minimum Operating Temperature (°C): 10
    • Scale Type: Bench
  7. 4Life First Aid Box Plastics (Kotak P3K)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    4Life First Aid Box Plastics (Kotak P3K)
    Deskripsi:
    Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.
    atribut:
    • Dimensions (cm): 39x29.5x11
    • Material: Fiber
    • Color: White
  8. Chrona Care Kursi Roda Manual
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Chrona Care Kursi Roda Manual
    atribut:
    • Material: Steel
    • Wheel Diameter (mm): Roda utama 58, Roda depan 20
    • Maximum Capacity (kg): 100
  9. GEA Protective Kursi Roda
    Mulai

    Rp1.899.900

    GEA Protective Kursi Roda
    Deskripsi:
    Kursi Roda GEA FS-863 merupakan kursi roda standar dengan sandaran belakang dan sandaran kaki yang dapat dilipat, dengan roda belakang yang besar velg racing sehingga pengguna dapat menggunakan secara individu, Dengan desain yang modern kursi roda ini mampu menopang berat hingga 100kg.
    atribut:
    • Accesoris: Buku manual, Kunci Pas/L
    • Hand Brake: Yes
    • Material: Steel (Powder Coating)
    • Maximum Capacity (kg): 100
    • Seat Material: Polyester
    • Wheel Type: Velg Racing
Daftar Harga wheel chairs Terbaru October 2026
Sowell Wheel ChairRp2.099.900
OneMed Wheelchair (Kursi Roda Medis)Rp1.399.900
GEA Racing Rim Wheelchair (Kursi Roda)Rp2.699.900
GEA Reclining Wheelchair FS 985 LBJ-37 (Kursi Roda)Rp8.599.900
monotaro Wheelchair tiresRp129.900
OneMed Comfort Wheelchair (Kursi Roda)Rp1.999.900
GEA Wheelchair (Kursi Roda)Rp2.299.900
GEA Reclining Wheelchair (Kursi Roda)Rp4.299.900
Yuwell Kursi Roda ElektrikRp17.999.900
Lion Metal Steel Filing CabinetRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)